Beli Laser Level Dewalt di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. BOSCH Meteran Laser Level (Laser Line)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp649.900

    BOSCH Meteran Laser Level (Laser Line)
    Deskripsi:
    The Bosch Line and Point Laser Level is a pocket-sized tool that allows the user to easily mount the laser, align it and go to work, making it a great tool for basic tasks. Handy for horizontal, vertical or angular applications, it has two built-in bubble vials, with quick and accurate leveling.
  2. STS Digital Level with Laser (Waterpass Digital)
    Mulai

    Rp3.099.900

    STS Digital Level with Laser (Waterpass Digital)
    atribut:
    • Weight (g): 690
    • Power: AAA batteries x2 book
    • Minimum: (Percent displayed to two decimal places in terms of units in the 0.1 degree) 0.1 degree
    • Dimension (Length L x Width W x Thickness) (mm): 600x60x27
    • Display: Buzzer sound (switchable degree /%) 0 degree / 45 degree / 90 degree position when a liquid crystal display
    • Light Source: 635nm red semiconductor laser
    • Operating Temperature and Humidity Range: -5deg C - (non-condensing) 90% less than +50 deg C
    • Beam Diameter: (- 300LX when 200 interior illuminance) phi3mm about 5m in irradiation position
    • Optical Output: Less than 1mW Class 2 (JIS C6802: 2005)
    • Purpose of Use: For horizontal, parallel, or inclination measurement. For horizontal/vertical management of strut or assembled woods. For slope management of pipe, etc.
  3. KRISBOW Digital Laser Distance Meter (Meteran Laser)
    Mulai

    Rp739.900

    KRISBOW Digital Laser Distance Meter (Meteran Laser)
    Deskripsi:
    Pilihan tepat alat bantu ukur yang lengkap untuk mengukur besaran area, volume dan jarak yang akurat dan lengkap adalah meteran laser digital dari Krisbow. Meteran digital ini menggunakan teknologi laser untuk mengukur dengan jarak hingga 100 meter dan akurasi hingga satuan mm. Praktis digunakan dengan display LCD yang besar dan mudah terlihat. Cocok digunakan untuk berbagai pekerjaan di bidang arsitektur, konstruksi atau penelitian.
    atribut:
    • Auto Laser Off: After 30 sec
    • Auto Power Off (minute): After 3
    • IP Protection: IP54
    • Laser Class: Class II (635 nm, <1mW)
    • Power Supply: 2x1.5V AAA battery
    • Resolution (mm): 1
  4. BOSCH Digital Laser Distance Meter (Meteran Laser)
    Rating:
    100% of 100
    (2)
    Mulai

    Rp1.299.900

    BOSCH Digital Laser Distance Meter (Meteran Laser)
    Deskripsi:
    The Bosch Laser Measure allows users to take distance measurements instantly and with ultimate precision. Simply press the measure button to activate the laser and begin measuring in real time. Put down the pad of paper and calculator
  5. Sellery Spirit Level Torpedo Level (Waterpass)
    Mulai

    Rp71.900

    Sellery Spirit Level Torpedo Level (Waterpass)
    Deskripsi:
    > Strong rubber magnet base> 3 vials for measuring 90, 180, 45 Degrees surfaces
    atribut:
    • Length: 229 mm (9 inch)
    • Vials: Level/45 degrees/Plumb
  6. KOD Aluminium Level (Waterpass)
    Mulai

    Rp279.900

    KOD Aluminium Level (Waterpass)
    Deskripsi:
    -Equipped with a half-cylindrical vial that has lens effect for larger view.-The red x black version of the long sellingL-270 aluminum level.-With the precision correction mechanism.-Adjustment method: Please adjust horizontal/vertical precision using tor-For carpenter works, installation of machines, drainage/electrical construction, or other overall works.
  7. Sellery Spirit Level (Waterpass)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp76.900

    Sellery Spirit Level (Waterpass)
    Deskripsi:
    > Aluminium case> 3 Vials for measuring 90, 180, 45 Degrees surfaces
    atribut:
    • Vials: Level/45 degrees/Plumb
    • Material: Aluminium case
  8. TRUSCO Aluminium Level (Waterpass)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp289.900

    TRUSCO Aluminium Level (Waterpass)
    atribut:
    • Precision: 2.00 mm / m = + / to 0.1146 within
    • Purpose of Use: For horizontal/vertical, and 45°measurements.
    • Sensitivity: 0.66mm / m = 0.0382 degree
    • Specifications: 45degree Measurable (No Bubble Tube in 150mm)
  9. HP Printer Laser Jet
    Mulai

    Rp1.999.900

    HP Printer Laser Jet
    Deskripsi:
    Printer dengan keunggulan yang mempermudah pekerjaan menggunakan printer HP LaserJet Pro dengan harga terjangkau. Didukung dengan kartrid toner JetIntelligence. Mencetak dokumen profesional yang konsisten dan efisien.
    atribut:
    • Print Technology: Laser
  10. Makita Digital Laser Distance Meter (Meteran Laser)
    Mulai

    Rp1.999.900

    Makita Digital Laser Distance Meter (Meteran Laser)
    Deskripsi:
    Laser distance measures offer a fast and convenient solution to distance measuring applications that would otherwise require multiple steps to achieve. For added versatility, it provides both standard and metric units of measurement, and the following measurement functions: Distance; Area; Volume; Permanent; Min/Max; Add/Subtract & Pythagoras (2 point); Pythagoras (3 point). Convenience features include an auto power-off function that shuts off the device automatically for increased run time performance, and a simplified user interface button and screen.
    atribut:
    • Power Supply: AAA batteries - 2pcs
  11. KOD Digital Level (Waterpass Digital)
    Mulai

    Rp1.399.900

    KOD Digital Level (Waterpass Digital)
    Deskripsi:
    -Easy to see a digital display.-Pocketable compact design.-With magnet and V-shape groove on the measurement surface.-Simple procedures, with self-calibration function.-With the horizontal/vertical vial.-In scenes where any angles are measured.
    atribut:
    • Dimensions: 135x210x30mm
    • Nominal Dimension: 125mm
    • Angular Precision: Within 100mm±0.1mm
  12. Sola Spirit Level Torpedo (Waterpass)
    Mulai

    Rp179.900

    Sola Spirit Level Torpedo (Waterpass)
    atribut:
    • Material: ABS Plastic
  13. STABILA Spirit Level Type 70-2 (Waterpass)
    Mulai

    Rp369.900

    STABILA Spirit Level Type 70-2 (Waterpass)
    atribut:
    • Accuracy (mm/m): 0.5
    • Color: Yellow
    • Material: Aluminium
    • Vial Type: Horizontal, Vertical
    • End caps: Standard
  14. Sola Spirit Level (Waterpass)
    Mulai

    Rp439.900

    Sola Spirit Level (Waterpass)
    Deskripsi:
    Waterpass ASXwith Specification:> 520 g/m> Acryclicblock> Exact
    atribut:
    • Dimension: 50 x 22 mm
    • Guarantee: 30 years
  15. PaperOne Copy Paper Digital A4 100gsm (Kertas HVS / Fotocopy)
    Rating:
    94% of 100
    (13)
    Mulai

    Rp16.900

    PaperOne Copy Paper Digital A4 100gsm (Kertas HVS / Fotocopy)
    Deskripsi:
    Copier Paper ukuran A4 atau ukuran 21.0x29.7cm dengan variasi ketebalan 70-80 gsm. Ramah lingkungan, 100% berbahan serat dari perkebunan bersertifikat PEFC. Ketebalan tinggi sehingga memungkinkan pencetakan dupleks (dua sisi) dengan nuansa kertas yang baik. Opacity tinggi yang tidak tembus pandang. Tingkat keputihan kertas yang tinggi, kontras dengan kejelasan cetak yang tajam. Kelembutan tinggi dengan kualitas cetak yang tajam, segar dan jelas dengan nuansa kertas yang halus. Tepi potong yang presisi. Performa bebas masalah dan aman pada printer. Teknologi Cetak HD ProDigi, Peningkatan teknologi permukaan untuk pencetakan warna inkjet/laser yang lebih baik. Sangat cocok digunakan untuk laporan kantor, buletin, salinan proposal, grafik, memo, resume, tesis, esai dan surat.
    atribut:
    • Size: A4
    • Paper Type: Presentation Digital
    • Color: White
    • Paper Weight (gsm): 100
    • Size (mm): 210x297
  16. OLIGHT LED Flashlight (Senter)
    Mulai

    Rp299.900

    OLIGHT LED Flashlight (Senter)
    Deskripsi:
    Olight Seeker 2 pro adalah senter LED dengan output besar dan dapat diisi ulang. Didukung oleh baterai rechargeable kapasitas maksimum (5000mAh) 21700, yang membantu senter ini menghasilkan output maksimum 3200 lumens. Senter ini menggunakan LED berkualitas tinggi yang dipasangkan dengan lensa optik TIR, memberikan pengalaman pencahayaan jarak menengah dekat yang sempurna. Seeker 2 pro memiliki side switch yang besar terletak di dekat kepala lampu untuk pengoperasian dengan ibu jari yang nyaman dan indikator di kedua sisi switch dengan jelas menampilkan daya baterai dan tingkat kecerahan. Dengan design body memiliki alur jari dan dibalut oleh bahan silikon dermatoglyphic, Seeker 2 pro dirancang secara ergonomis agar sangat nyaman dan memberikan pegangan yang tidak licin
Daftar Harga Laser Level Dewalt Terbaru April 2026
BOSCH Meteran Laser Level (Laser Line)Rp649.900
STS Digital Level with Laser (Waterpass Digital)Rp3.099.900
KRISBOW Digital Laser Distance Meter (Meteran Laser)Rp739.900
BOSCH Digital Laser Distance Meter (Meteran Laser)Rp1.299.900
Sellery Spirit Level Torpedo Level (Waterpass)Rp71.900
KOD Aluminium Level (Waterpass)Rp279.900
KRISBOW Spirit Level (Waterpass)Rp81.900
Sellery Spirit Level (Waterpass)Rp76.900
TRUSCO Aluminium Level (Waterpass)Rp289.900
HP Printer Laser JetRp1.999.900

Data diperbarui pada 03/04/2026 (Harga belum termasuk PPN)